Shop AMGOOD
See all product information
Create Account
18 in. x 30 in. Stainless Steel Wall Shelf with Side Guards
- Mfr # AMG WS-SG-1830-Z
- Zoro # G523939587
product price:
$
114.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
12 in
Material
Stainless Steel, 430 Stainless Steel
Standards
NSF
Weight Capacity
185 Lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WS-SG-1830-Z
- Zoro #
- G523939587
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Height
- 12 in
Details
- Item
- Stainless Steel Wall Shelf with Side Guards
- Material
- Stainless Steel, 430 Stainless Steel
- Standards
- NSF
- Weight Capacity
- 185 Lbs
Description
Stainless Steel Wall Shelf with Side Guards Dimensions: 30 in. Long x 18 in. Deep x 12 in. High Maximum Weight Capacity: 185 Lbs Enhance your organization and efficiency with the Amgood stainless steel wall mount shelf with side guards. Made with high-quality 18 gauge 430 rust resistant stainless steel, this shelf offers durability and sleek aesthetics for any space. Its sturdy construction ensures steadfast support for an array of items, spanning from spices and ingredients to small kitchen appliances and cleaning supplies. Product Specifications: 18 Gauge 430 Stainless Steel Shelf 185 Lbs weight capacity 2 Stainless Steel Side Guards NSF Certified Sturdy & Easy to Setup Heavy Duty Common Applications: Shelf For Commercial Kitchen Appliance Storage For Home Kitchen Utility Shop Garage Storage Laundry Room Storage Bathroom Stove Top / Oven Shelf Closet Setup Janitors Room Medical Office / Lab NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.