Zoro Homepage

18 in. x 36 in. Maple Wood Top Work Table with Adjustable Undershelf

  • Mfr # MWWT-1836-Z

  • Zoro # G214772806


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Gauge
18 gauge
Length
36 in
Leg Material
Galvanized Steel
Height
35 in
Color
Natural Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWWT-1836-Z
Zoro #
G214772806
UPC #
-
Country of Origin
China

Dimensions

Length
36 in
Height
35 in
Width
18 in
Thickness
1 1/2 in

Details

Gauge
18 gauge
Item
Maple Wood Top Work Table
Leg Material
Galvanized Steel
Color
Natural Maple
Capacity
390 Lbs
Material
Wood, Metal
Tabletop Material
Maple
NSF Listed
Yes
Installation Hardware
Included
Undershelf Material
Galvanized Steel
Undershelf Capacity
230 Lbs
Assembly Required
Yes

Description

Transform your restaurant, home kitchen, garage or any space with the exceptional AmGood 18 in. x 36 in. Wood Top Work Table. This versatile table, featuring a galvanized base and adjustable undershelf, is not only perfect for a variety of food service tasks in restaurants but also finds its place in home kitchens and other applications. Crafted with a durable galvanized steel base and a sturdy 1 1/2 in. thick top made from North American hard rock maple wood, this work table guarantees longevity and reliability, making it suitable for diverse environments. The maple wood surface, renowned for its durability, serves as an excellent food preparation area while preserving the sharpness of your knives. Experience convenience with the adjustable undershelf, allowing you to store supplies, small appliances, and tools within arm's reach. The table's adjustable 1 in. bullet feet ensure precise leveling, accommodating uneven surfaces with ease. Whether you need to chop vegetables, roll handmade pasta, work with dough, or tackle various other tasks in your kitchen, workbench, or any other setting, this versatile work table is designed to meet your needs. Please note. the table ships knocked down. Assemble and install with no effort. No additional tool or kit is needed. Everything you need is included.A Maple Wood Top Work Table is a great addition to any home or business. It is perfect for a variety of tasks, including a workbench, prep table, or general-purpose table. The included bottom shelf provides additional storage space. Some assembly is required.Common Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding Table Brewing SetupButcher Shop


  • •Table top is constructed from North American hard rock maple wood
  • •Adjustable undershelf for storing supplies and tools
  • •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability
  • •Perfect for food preparation, additional counter space, kitchen island, work bench, or as a craft table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.