Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in. x 36 in. Mobile Ice Bin with Sliding Lid

  • Mfr # ICE BIN MIB-183612-Z

  • Zoro # G916393835


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Includes
Sliding lid, IPS drain tubing
Shape
Rectangular
Material
Stainless Steel
Width
18.5 in
NSF Listed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE BIN MIB-183612-Z
Zoro #
G916393835
UPC #
-
Country of Origin
China

Dimensions

Width
18.5 in
Thickness
20 Gauge
Bowl size
14.8 in x 34 in x 12 in
Length
36 in

Details

Includes
Sliding lid, IPS drain tubing
Shape
Rectangular
Material
Stainless Steel
Item
Mobile ice bin
NSF Listed
Yes
Standards
NSF

Description

The AmGood 18-1/2 in. x 36 in. Mobile Ice Bin is designed for commercial bars, restaurants, and catering services, providing a durable, mobile, and efficient solution for ice storage. Featuring a spacious 14-13/16 in. x 34 in. x 12 in. bowl, this ice bin offers ample capacity while the sliding stainless steel lid ensures hygiene and temperature retention.Constructed from 20-gauge 304 stainless steel, including the bowl, top, and apron, this ice bin is built for durability and corrosion resistance. The foamed-in-place polyurethane insulation helps maintain ice temperature for extended periods. A 1 in. IPS drain tubing with a shut-off valve allows for easy water drainage, preventing excess meltwater buildup.For stability and smooth mobility, the unit includes galvanized legs with sockets, plastic bullet feet, and a detachable four-sided galvanized leg bracing. Four 4 in. casters, including two with side brakes, allow for effortless transport and secure positioning. The ice bin also features two plastic bottle holders for added convenience, making it an excellent choice for commercial beverage stations.


  • Overall size: 18-1/2 in. x 36 in. x 30 in. | Bowl size: 14-13/16 in. x 34 in. x 12-in.
  • Made from 20-gauge 304 stainless steel for the bowl, top, and apron, ensuring long-lasting performance.
  • Foamed-in-place polyurethane insulation helps maintain ice temperature for extended periods.
  • Includes four 4 in. casters (two with side brakes), galvanized legs with sockets, and a detachable four-sided galvanized leg bracing for durability and easy maneuverability.
  • NSF Certified – Meets the strictest standards for public health protection, ensuring high-quality manufacturing and compliance with industry safety and durability regulations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.