18 in. x 36 in. Stainless Steel Drop-In Ice Bin with Sliding Lid

  • Mfr # ICE BIN DIIB-183610-Z

  • Zoro # G416147174


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Includes
Drainage
Shape
Rectangular
Width
18 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICE BIN DIIB-183610-Z
Zoro #
G416147174
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Depth
13 in
Length
36 in
Inner Bowl Length
32.5 in
Inner Bowl Width
13.5 in
Inner Bowl Depth
10 in
Thickness
20 Gauge

Details

Material
304 Stainless Steel
Includes
Drainage
Shape
Rectangular
Installation Type
Drop-In
Standards
NSF
Finish
Polished

Description

The AmGood 18 in. x 36 in. Drop-In Ice Bin is designed to meet the demands of commercial bars, restaurants, and catering operations, providing a durable and efficient solution for ice storage. The spacious 13-1/2 in. x 32-1/2 in. x 10 in. bowl offers ample capacity, while the included sliding stainless steel lid ensures hygiene and temperature retention.Constructed from heavy-duty 20-gauge 304 stainless steel, this drop-in ice bin is fully insulated with cotton filling to keep ice cold for longer periods. The integrated plastic sealing ring enhances insulation, while the 3 in. stainless steel tubing seals the hole for a secure and professional fit. A 1 in. NPT copper drain tubing allows for efficient water drainage, preventing excess meltwater buildup.This ice bin is NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Additionally, it comes with studs and fasteners for secure installation, making it an essential addition to any commercial beverage station.


  • Overall size: 18 in. x 36 in. x 13 in. | Bowl size: 13-1/2 in. x 32-1/2 in. x 10-in.
  • Made from 20-gauge 304 stainless steel, including the bowl, top, and apron, for superior corrosion resistance and durability.
  • Sliding Stainless Steel Lid – Protects ice from contaminants while ensuring easy access.
  • Includes a 1 in. NPT copper drain tubing for quick and hassle-free water drainage.
  • NSF Certified – Meets the strictest standards for public health protection, ensuring high-quality manufacturing and compliance with industry safety and durability regulations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.