18 in. x 48 in. Stainless Steel Single Tier Pass Through Shelf

  • Mfr # SPTS-1848-Z

  • Zoro # G016393858


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF
Thickness
18 Gauge
Length
48 in
Width
18 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTS-1848-Z
Zoro #
G016393858
UPC #
-
Country of Origin
China

Dimensions

Thickness
18 Gauge
Length
48 in
Width
18 in

Details

Item
Single Tier Pass Through Shelf
Standards
NSF
Shape
Rectangular
Material
Stainless Steel
NSF Listed
Yes

Description

Maximize your kitchen's efficiency with this 48 in. x 18 in. single tier pass-thru shelf, ideal for transferring food, dishes, or supplies between prep and service areas. Crafted from 18-gauge type 430 stainless steel, this shelf delivers dependable durability for everyday commercial use.Designed to support moderate weight loads, it includes two matching 18GA stainless steel hat channels for reinforcement and two sturdy L-brackets for stable wall mounting on both sides of a pass-thru opening. Whether you're streamlining plating, organizing kitchen essentials, or expanding your workspace, this shelf adds convenient storage without taking up floor space.


  • Generous Work Surface: With a 48 in. width and 18 in. depth, this shelf offers ample pass-thru space for food transfer, staging, or temporary storage.
  • Commercial-Grade Ready: Ideal for food prep and service environments, from full-scale restaurants to compact food trucks and ghost kitchens.Guards Outside Wall Corners: Designed to protect exposed corner edges from impact damage in restaurants, hospitals, warehouses, and more.
  • Heavy-Duty Stainless Steel Build: Constructed entirely from 18-gauge type 430 stainless steel, including the shelf, two hat channels, and two L-brackets, offering strength and corrosion resistance.Clean Brushed Finish: Corrosion-resistant surface maintains a sleek, professional appearance even in high-use areas.
  • Reinforced for Stability: Dual hat channels provide added support and rigidity for holding small equipment, containers, or dishware.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.