Zoro Homepage

18 in. x 48 in. Stainless Steel Table

  • Mfr # AMG WT-1848

  • Zoro # G608106217


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Width
18
Height
35
Load Capacity
420 Lbs
Top Thickness
18 Gauge
Shelf Capacity
240 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG WT-1848
Zoro #
G608106217
UPC #
810095250156
Country of Origin
China

Dimensions

Width
18
Height
35
Top Thickness
18 Gauge
Length
48

Details

Load Capacity
420 Lbs
Item
Stainless Steel Table
Shelf Capacity
240 Lbs
Material
Stainless Steel
Color
Silver
Tabletop Material
Stainless Steel
Standards
NSF
Shelving Material
Galvanized Steel

Description

A Stainless Steel Utility Work Table is a great addition to any home or business It is perfect for a variety of tasks, including a workbench, prep table, or generalpurpose table The included bottom shelf provides additional storage space Some assembly is requiredNSF certification allows the table to be used in any food service environmentThe table is made with corrosion resistant 430 stainless steel top and galvanized legs and bottom shelf It's built to withstand heavy use and everyday wear and tear Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you coveredCommon ApplicationsFood Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel work table surface has curved edges for safety and comfort It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet18 Gauge 430 Stainless Steel TopGalvanized Adjustable bottom shelfAdjustable feet to compensate for uneven floorAdjustable under shelf great for storageHeight 35NSF CertifiedSturdy easy to setupHeavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.