
18 in. x 72 in. Stainless Steel Work Table with 1.5 in. Backsplash
Mfr # WT-1872-BS-Z
Zoro # G912028120
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Width
18"
Length
72"
Frame Color
Silver
Frame Material
Stainless Steel
Undershelf
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WT-1872-BS-Z
Zoro #
G912028120
UPC #
-
Country of Origin
China
Dimensions
Width
18"
Length
72"
Backsplash Height
1-1/2 in
Details
Item
Stainless Steel Table with Backsplash
Frame Color
Silver
Frame Material
Stainless Steel
Undershelf
Yes
Number of Legs
4
Leg Material
Galvanized Steel
NSF Listed
Yes
Includes Installation Hardware
Yes
Description
Stainless Steel Work Table With Backsplash and Galvanized Under Shelf, Common Applications: Food Prep Table For Commercial Kitchen, Kitchen Island, Counter Extension, Utility Bench for Shop, Professional Work Station, Garage Work Bench, Laundry Clothes Folding Table, Brewing Setup, Exam Table For Veterinarians, Butcher Shop, Product Specifications, Stainless steel work table surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet. 18 Gauge 430 Stainless Steel Top, Galvanized Adjustable bottom shelf, Adjustable feet to compensate for uneven floor, Adjustable under shelf-great for storage, Height: 35 in. NSF Certified, Sturdy & easy to setup, Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.