Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in. x 84 in. Stainless Steel Table With Two Undershelves

  • Mfr # AMG WT-1884-2SH

  • Zoro # G808452169


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Width
18"
Capacity
570 Lbs
Color
Silver
Material
Stainless Steel Type 430
Length
84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG WT-1884-2SH
Zoro #
G808452169
UPC #
810095251535
Country of Origin
China

Dimensions

Width
18"
Length
84"
Height
35"
Base Legs Inside Dia.
1.5"
Thickness
18 Gauge

Details

Item
Stainless Steel Table
Capacity
570 Lbs
Color
Silver
Material
Stainless Steel Type 430
Shelf Capacity
330 Lbs
Tabletop Material
Stainless Steel
Number of Legs
4
Includes
Included
Standards
NSF
Shelf Material
Galvanized Steel
Number of Shelves
2
Leg Material
Galvanized Steel

Description

Stainless Steel Work Table With 2 Galvanized Under ShelvesCommon Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel worktable surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized under shelf and leveling feet.18 Gauge 430 Stainless Steel Top2 Galvanized Adjustable Under ShelvesAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageHeight: 35NSF CertifiedSturdy easy to setupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel work tables with galvanized legs and undershelf.All work tables are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel work tables are commonly used for food prep in a commercial kitchen, as a work desk, assembly line table, work bench, and in many other residential, commercial and industrial applications.AmGood Supply work tables are known for their premium quality and economy prices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.