18.5 in. x 24 in. x 30 in. Freestanding Stainless Steel Ice Bin, 7-circuit Cast Aluminum Cold Plate
- Mfr # AMG FSIB-CP-182412-Z
- Zoro # G722832450
product price:
$
1,399.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Size
18.5 in x 24 in
Depth
24 in
Dimensions
18.5 in. x 24 in. x 33 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG FSIB-CP-182412-Z
- Zoro #
- G722832450
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 18.5 in x 24 in
- Depth
- 24 in
- Dimensions
- 18.5 in. x 24 in. x 33 in.
- Thickness
- 20 Gauge
- Height
- 33 in
- Width
- 18.5 in
Details
- Item
- Ice Bin
- Material
- Stainless Steel
- Color
- Silver
- Features
- A cast aluminum 7-circuit post-mix plate
- Standards
- NSF
- Includes
- A cast aluminum 7-circuit post-mix plate
Description
This freestanding commercial ice bin is designed to deliver reliable performance in busy bars, restaurants, and beverage stations. Built from 20-gauge type 304 stainless steel on the bowl, top, sliding lid, and apron, it offers excellent durability and corrosion resistance, making it ideal for high-moisture environments. The spacious 15 in. x 22 in. x 12 in. bowl provides ample ice storage, while the integrated 3 in. backsplash helps keep your work area clean. High-pressure foaming insulation maintains ice temperature longer, reducing melt and ensuring efficient service during peak hours. A cast aluminum post-mix plate with 7 circuits accommodates beverage system hookups, making this unit bar-ready right out of the box. The bin stands on galvanized legs with sockets, plastic bullet feet for leveling, and U-shaped leg bracing for added stability. Additional features include a stainless steel hat channel for reinforcement, a 1/2”-20 threaded drain tube, and a plastic bottle holder for quick-access storage. Packaged securely in a carton box, this ice bin is built for long-lasting performance and dependable service in any commercial beverage operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.