18.5 in. x 48 in. Underbar Ice Bin with Sliding Lid

  • Mfr # ICE BIN FSIB-184815-Z

  • Zoro # G616147172


product price: $1,118.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Width
18.5 in
Depth
33 in
Material
304 Stainless Steel
Includes
4 Legs, Drainage
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICE BIN FSIB-184815-Z
Zoro #
G616147172
UPC #
-
Country of Origin
China

Dimensions

Width
18.5 in
Depth
33 in
Inner Bowl Depth
15 in
Inner Bowl Width
15 in
Inner Bowl Length
46 in
Backsplash height
3 in
Length
48 in
Thickness
20 Gauge

Details

Material
304 Stainless Steel
Includes
4 Legs, Drainage
Shape
Rectangular
Installation Type
‎Freestanding
Finish
Polished
Standards
NSF
Leg Material
Galvanized Steel

Description

Streamline your beverage service with the AmGood Stainless Steel Ice Bin, expertly designed for bars, restaurants, and cafes that demand efficiency and durability. This ice bin offers a high-capacity solution for keeping ice chilled and ready, while its robust construction ensures it stands up to daily use in high-traffic environments.The spacious 14-13/16 in. x 40 in. x 15 in. bowl is crafted from 20-gauge, 304 stainless steel, offering exceptional resistance to corrosion and easy maintenance. A 3 in. backsplash prevents spills, keeping your workspace tidy, and the sliding lid provides quick and convenient access to ice. Inside, the bin is insulated for optimal temperature retention, and a 1 in. NPT copper drain tubing ensures efficient removal of melted ice.This unit is built for stability with galvanized legs and adjustable plastic bullet feet. The H shape leg bracing adds additional reinforcement, while the stainless steel apron and 3 in. stainless steel tubing seal the hole for added durability. To further enhance functionality, the ice bin includes two plastic bottle holders, ensuring organized storage for mixers, syrups, or other essentials.


  • 15 in. x 40 in. x 15 in. Bowl
  • Premium Construction: Built with a 20-gauge, 304 stainless steel bowl, top, and sliding lid for unmatched durability, corrosion resistance, and easy cleaning.
  • Sturdy Support: Galvanized legs with adjustable plastic bullet feet and "H" shape leg bracing provide exceptional stability and long-lasting support.
  • Efficient Insulation & Drainage: Insulated interior retains ice longer, while the 1 in. NPT copper drain tubing ensures quick drainage of melted ice.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.