2 in. x 2 in. x 48 in. Stainless Steel Inside Corner Guard

  • Mfr # AMG ICG-48-418-Z

  • Zoro # G716393837


product price:  $18.29
/ea

Key Features

Material
Stainless Steel
Length
48 in
Width
2 in
Thickness
18 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG ICG-48-418-Z
Zoro #
G716393837
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Width
2 in
Thickness
18 Gauge

Details

Material
Stainless Steel
Item
Inside Corner Guard

Description

Protect high-traffic interior corners from impact and wear with this 2 in. x 2 in. x 48 in. stainless steel inside corner guard. Made from durable 18-gauge type 430 stainless steel, it offers long-lasting protection against carts, equipment, and daily foot traffic in commercial kitchens, hospitals, warehouses, and other busy environments.The sleek brushed finish adds a professional touch while resisting corrosion and maintaining a clean appearance over time. Designed for screw mounting, this guard installs easily along inside wall corners hardware not included.


  • Made from 18-gauge type 430 stainless steel, providing strong impact resistance and long-term durability in commercial environments.
  • Shields inside wall corners from dents, scratches, and daily wear caused by carts, cleaning equipment, or foot traffic.
  • Features a clean, brushed finish that complements modern interiors while helping to resist corrosion and stains.
  • Designed for screw mounting (hardware not included); easy to install in any facility where wall protection is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.