2 in. x 2 in. x 72 in. Stainless Steel Outside Corner Guard

  • Mfr # AMG OCG-72-418-Z

  • Zoro # G816393850


product price:  $29.29
/ea

Key Features

Length
72 in
Width
2 in
Thickness
18 Gauge
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMG OCG-72-418-Z
Zoro #
G816393850
UPC #
-
Country of Origin
China

Dimensions

Length
72 in
Width
2 in
Thickness
18 Gauge

Details

Item
Outside Corner Guard
Material
Stainless Steel

Description

Shield high-traffic outside wall corners from impact and damage with this 2 in. x 2 in. x 72 in. stainless steel outside corner guard. Constructed from heavy-duty 18-gauge type 430 stainless steel, this guard offers dependable protection against dents, scratches, and wear caused by carts, cleaning equipment, and daily use in commercial and industrial spaces.Its smooth brushed finish delivers a clean, professional look while resisting rust and corrosion. Designed for screw mounting on external wall corners, the guard installs quickly and effectively mounting hardware not included.


  • Built from 18-gauge type 430 stainless steel Guards Outside Wall Corners: Designed to protect exposed corner edges from impact damage in restaurants, hospitals, warehouses, and more.reliable protection and durability in demanding environments.
  • Guards Outside Wall Corners: Designed to protect exposed corner edges from impact damage in restaurants, hospitals, warehouses, and more.
  • Clean Brushed Finish: Corrosion-resistant surface maintains a sleek, professional appearance even in high-use areas.
  • Designed for screw mounting (hardware not included); easy to install in any facility where wall protection is needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.