20.5 in. x 18 in. Deep Fryer Splash Guard

  • Mfr # DFSG-2018-Z

  • Zoro # G216393856


product price: $64.95
/ea

Key Features

Length
20.5 in
Shape
Rectangular
Material
Stainless Steel
Finish Type
‎Brushed
Thickness
18 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFSG-2018-Z
Zoro #
G216393856
UPC #
-
Country of Origin
China

Dimensions

Length
20.5 in
Thickness
18 Gauge
Width
18 in

Details

Item
Deep Fryer Splas Guard
Shape
Rectangular
Material
Stainless Steel
Finish Type
‎Brushed
Finish
Brushed
NSF Listed
Yes
Standards
NSF

Description

Keep your commercial kitchen cleaner and safer with this 20.5 in. x 18 in. Deep Fryer Splash Guard. Crafted from durable 18-gauge 304 stainless steel, this splash guard is designed to mount beside your deep fryer and protect surrounding equipment and surfaces from hot oil splashes and spills.Its heavy-duty stainless steel construction ensures long-term corrosion resistance and durability in high-heat, high-use environments. Ideal for busy kitchens, food trucks, and prep stations, this splash guard helps maintain hygiene and safety standards.


  • Measures 20.5 in. wide by 18 in. high – a practical fit next to most commercial deep fryers.
  • Designed for simple attachment to fryer or nearby surfaces, enhancing workflow efficiency.
  • Made from 18-gauge 304 stainless steel for strength, rust resistance, and long-lasting performance.
  • Helps contain hot oil splatter, reducing mess and increasing kitchen safety.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.