22-1/2 in. x 24 in. x 30 in Stainless Steel Glass Rack Storage Cabinet With Rack Slides
- Mfr # AMG GRSC-2224-Z
- Zoro # G423939571
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Backsplash
3 in
Standards
NSF
Width
24 in
Material
Stainless Steel, 304 Stainless Steel
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG GRSC-2224-Z
- Zoro #
- G423939571
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 22 in
- Height
- 33 in
Details
- Backsplash
- 3 in
- Standards
- NSF
- Material
- Stainless Steel, 304 Stainless Steel
- Item
- Glass Rack Cabinet
- Gauge
- 20 Gauge
Description
This stainless steel glass rack drain cabinet is designed for efficient glassware drying, drainage, and storage in commercial environments. Measuring 24 x 22.5 x 33 inches, it features a compact footprint while delivering full functionality for bars, restaurants, and food service operations. Constructed from 304 stainless steel, this unit offers excellent durability and corrosion resistance. The top includes a corrugated drain surface with a rear drain outlet to quickly remove water, while the lower shelf includes a second drain for added efficiency. With its 3-inch backsplash, enclosed cabinet structure, and adjustable feet for stability, this unit delivers a clean, professional solution for organized glassware drying and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.