22.5 in. x 24 in Stainless Steel Four-Tier Liquor Display Rack
- Mfr # AMG LDR-2224-Z
- Zoro # G716393844
Key Features
Specifications
Product Information
- MFR #
- AMG LDR-2224-Z
- Zoro #
- G716393844
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in.
- Length
- 22-1/2 in.
Details
- Material
- 304 Stainless Steel
- Color
- Stainless
- Gauge
- 20 ga
- Standards
- NSF Listed
- Application
- Bar, nightclubs, restaurants
- Shape
- Rectangular
- Finish
- Polished
Description
Upgrade your bar or restaurant setup with the AmGood Stainless Steel Four-Tier Liquor Display Rack, designed for durability, stability, and efficient bottle organization. With an overall size of 22.5 in. x 24 in. x 33 in. height, this tiered liquor display provides ample space to showcase multiple bottles while maintaining a sleek and professional look. The unit measures 23 in. side to side and 22.5 in. front to back, ensuring a compact yet functional footprint for your bar area.Crafted from 20-gauge 304 stainless steel, the bottom, steps, back, and hat channel ensure superior strength and corrosion resistance. The fully welded construction enhances durability, making it a long-lasting addition to any commercial bar or liquor-serving establishment. Additionally, 20-gauge 304 stainless steel guard rails with plastic rubber protection help secure bottles in place, preventing accidental spills or falls.For added safety and cleanliness, 18-gauge 304 stainless steel side splashes extend 14.5 in. high, keeping spills contained and maintaining a tidy workspace. The galvanized legs with adjustable plastic bullet feet provide enhanced stability on uneven surfaces, making this liquor display rack both practical and reliable.Packaged securely in a carton box, this liquor display rack arrives ready for use in bars, nightclubs, restaurants, or any commercial setting looking to optimize bottle organization and accessibility.
- Overall size: 22.5 in. x 24 in. x 33 in. height, with a compact footprint measuring 23 in. side to side and 22.5 in. front to back, providing ample liquor bottle storage.
- Premium Stainless Steel Construction – Built with 20-gauge 304 stainless steel for the bottom, steps, back, and hat channel, ensuring long-lasting durability and resistance to rust and corrosion.
- 20-gauge 304 stainless steel guard rails with plastic rubber protection keep bottles secure and prevent spills. 18-gauge 304 stainless steel side splashes (14.5 in. high) and a 3 in. backsplash help maintain a clean and spill-free environment.
- Ideal for bars, restaurants, nightclubs, hotels, catering events, liquor stores, home bars, and breweries, offering a sleek and professional liquor display solution.
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.