22.5 in. x 24 in Stainless Steel Four-Tier Liquor Display Rack

  • Mfr # SINK UBS-2218-Z

  • Zoro # G716393851


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Width
22.5 in
Height
33 in
Material
Stainless Steel
Includes
Faucet, Drain Basket, 1-1/2 in grommet hole
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SINK UBS-2218-Z
Zoro #
G716393851
UPC #
-
Country of Origin
China

Dimensions

Width
22.5 in
Height
33 in
Length
18 in
Bowl size
14 in x 12 in x 7 in
Thickness
20-gauge on top, bowl, and back

Details

Material
Stainless Steel
Includes
Faucet, Drain Basket, 1-1/2 in grommet hole
Shape
Rectangular
Standards
NSF
Features
Place for blenders
Installation Type
‎Freestanding
Finish
Polished steel
Drain Type
‎Pop-Up
Faucet
9 in spout, high arc
Product Care Instructions
‎Wipe with Damp Cloth

Description

Upgrade your bar or restaurant setup with the AmGood Stainless Steel Four-Tier Liquor Display Rack, designed for durability, stability, and efficient bottle organization. With an overall size of 22.5 in. x 24 in. x 33 in. height, this tiered liquor display provides ample space to showcase multiple bottles while maintaining a sleek and professional look. The unit measures 23 in. side to side and 22.5 in. front to back, ensuring a compact yet functional footprint for your bar area.Crafted from 20-gauge 304 stainless steel, the bottom, steps, back, and hat channel ensure superior strength and corrosion resistance. The fully welded construction enhances durability, making it a long-lasting addition to any commercial bar or liquor-serving establishment. Additionally, 20-gauge 304 stainless steel guard rails with plastic rubber protection help secure bottles in place, preventing accidental spills or falls.For added safety and cleanliness, 18-gauge 304 stainless steel side splashes extend 14.5 in. high, keeping spills contained and maintaining a tidy workspace. The galvanized legs with adjustable plastic bullet feet provide enhanced stability on uneven surfaces, making this liquor display rack both practical and reliable.Packaged securely in a carton box, this liquor display rack arrives ready for use in bars, nightclubs, restaurants, or any commercial setting looking to optimize bottle organization and accessibility.


  • Overall size: 22-1/2 in. x 14 in. x 30 in. H. Dump sink bowl: 12 in. x 12 in. x 7 in. Includes 3 in. backsplash, 9.5 in. side splashes, 1-1/2 in. grommet hole, BXF-W5G low lead faucet, and 1.5 in. drain basket.
  • Made from 20-gauge, 304 stainless steel on top, bowl, and back for superior rust and corrosion resistance in busy commercial settings.
  • Galvanized legs with hat channel support and H-shaped bracing provide strong stability while maintaining a compact footprint.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • Ships knocked down in reinforced carton box packaging for safe delivery and easy setup.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.