23 in. x 20 in. Stainless Steel One Compartment Sink with 14 in. x 10 in. Bowl and 10 in. Left Drainboard
- Mfr # SINK 101410-10L - NO FAUCET
- Zoro # G909116502
Key Features
Specifications
Details
- MFR #
- SINK 101410-10L - NO FAUCET
- Zoro #
- G909116502
- UPC #
- 810095253614
- Country of Origin
- China
- Material
- 304 Stainless Steel
- Color
- Silver
- With Faucet/Without Faucet
- Without Faucet
- Standards
- NSF
- Includes
- Basket Strainer, Installation Hardware
- Item
- Utility sink
Dimensions
- Overall Height
- 43 in
- Overall Length
- 23 in
- Overall Width
- 20 in
- Width
- 14 in
- Thickness
- 18 Gauge
- Length (In.)
- 10 in
Description
The AmGood Commercial Stainless Steel One Compartment Sink is designed to provide efficiency in compact spaces, making it ideal for bars, cafes, and other food service establishments. With an overall size of 23 in. x 20 in., this sink features a 14 in. x 10 in. x 10 in. deep bowl, offering plenty of room for washing and rinsing. The 10 in. left drainboard enhances convenience, providing space for glassware, utensils, and other essentials. Constructed from 18-gauge, 304 stainless steel, this sink offers reliable durability and rust resistance, ideal for high-traffic environments. Positioned on an 8 in. center, the sink is ready for faucet installation to suit your needs; faucet not included. Additionally, a 3.5 in. drain basket ensures efficient water drainage, while the 3 in. backsplash helps keep the workspace clean and free from splashes. Standing at a total height of 43 in., this sink is supported by galvanized legs with adjustable plastic bullet feet for stability on any surface.
- Dimensions: Measures 23 in. x 20 in. with a 14 in. x 10 in. x 10 in. bowl, 10 in. left drainboard, and a 43 in. overall height, providing ample workspace for washing and drying tasks.
- Made from 18-gauge, 304 stainless steel, offering rust resistance and durability for commercial environments.
- Pre-punched holes for an 8 in. center faucet allow for easy installation; faucet not included.
- Includes a 3.5 in. drain basket for quick and reliable water drainage, keeping the workspace clean and functional. Galvanized legs with adjustable plastic bullet feet provide stability on any surface, making this sink a secure option for busy kitchens.
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.