
24 in. x 12 in. Stainless Steel Table With Two Undershelves
Mfr # AMG WT-2415-2SH
Zoro # G508452179
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Length
15"
Height
35"
Material
Stainless Steel Type 430
Width
24"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG WT-2415-2SH
Zoro #
G508452179
UPC #
810095251566
Country of Origin
China
Dimensions
Length
15"
Height
35"
Width
24"
Thickness
18 Gauge
Base Legs Inside Dia.
1.5"
Details
Material
Stainless Steel Type 430
Color
Silver
Item
Stainless Steel Table
Capacity
380 Lbs
Includes
Included
Tabletop Material
Stainless Steel
Shelf Capacity
280 Lbs
Shelf Material
Galvanized Steel
Number of Legs
4
Number of Shelves
2
Standards
NSF
Leg Material
Galvanized Steel
Description
Stainless Steel Work Table With 2 Galvanized Under ShelvesCommon Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel worktable surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized under shelf and leveling feet.18 Gauge 430 Stainless Steel Top2 Galvanized Adjustable Under ShelvesAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageHeight: 35NSF CertifiedSturdy easy to setupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel work tables with galvanized legs and undershelf.All work tables are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel work tables are commonly used for food prep in a commercial kitchen, as a work desk, assembly line table, work bench, and in many other residential, commercial and industrial applications.AmGood Supply work tables are known for their premium quality and economy prices.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.