24 in. x 18 in. Stainless Steel Equipment Stand

  • Mfr # ES-2418-Z

  • Zoro # G414772798


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
18 in
Height
24 in
Capacity
430 Lbs
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES-2418-Z
Zoro #
G414772798
UPC #
-
Country of Origin
China

Dimensions

Length
18 in
Height
24 in
Width
24 in

Details

Color
Silver
Item
Stainless Steel Equipment Stand
Capacity
430 Lbs
Material
Stainless Steel
Assembly Required
Yes
Undershelf Material
Galvanized Steel
Gauge
18 gauge
Backsplash
Yes, 2 in
Installation Hardware
Included
Stainless Steel Type
Type 430
NSF Listed
Yes
Undershelf Capacity
310 Lbs

Description

AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 in. Upturn on 3 Sides To Protect Your Walls from Scratches Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and Equipment
  • Length: 18 in. | Width: 24 in. | Height: 24 in.
  • 18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.
  • Upturn on 3 Sides To Protect Your Walls from Scratches and Liquid Waste. Top Reinforced With Welded-on Hat Channel. All Edges are Finished to Provide Safety to Staff and Equipment.
  • Suitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.