
24 in. x 36 in. x 8 in. Aluminium Dunnage Rack. 1715 lbs Capacity
Mfr # DUNN-2436-8-Z
Zoro # G712933891
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminium
Width
24 in
Depth
36 in
Load Capacity
1715 lbs
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUNN-2436-8-Z
Zoro #
G712933891
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Depth
36 in
Details
Item
Dunnage Rack
Material
Aluminium
Load Capacity
1715 lbs
Color
Silver
Description
24 in. x 36 in. x 8 in. Aluminium Dunnage Rack. 1715 lbs Capacity - Perfect for use in kitchens, garages, freezers, basements, closets, etc.- Made with heavy-duty tubular welded aluminum, this dunnage rack is suitable for use in any invironment. Each legs comes with a plastic foot to protect your floors from scratching.- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.- Ships knocked down. All products are packaged & shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.Organize your space efficiently with aluminum dunnage rack.Crafted from high-quality aluminum, this sturdy rack provides the perfect solution for storing bulky items off the ground, maximizing your storage space and keeping your goods safe and well-organized. Whether you're in a commercial kitchen, warehouse, or garage, this dunnage rack is designed to withstand heavy loads and resist corrosion, ensuring long-lasting durability.The sleek aluminum construction not only makes this rack lightweight and easy to move but also ensures effortless cleaning and maintenance. With its open design, air circulation is maximized, preventing moisture buildup and promoting sanitation.Assembly is quick and hassle-free, allowing you to set up your storage solution in no time. Plus, its versatile design makes it suitable for a variety of environments, including foodservice establishments, industrial settings, and even home use.Invest in the durability and efficiency of our Aluminum Dunnage Rack and take your storage capabilities to new heights. Order yours today and experience the difference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.