24 in. x 48 in. All Stainless Steel Work Table, 35in. Height Commercial Prep Table with
- Mfr # AMG WTSS-2448-Z
- Zoro # G223939597
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
NSF Listed
Yes
Undershelf
Adjustable height
Length
48 in
Height
35 in
Includes
Undershelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WTSS-2448-Z
- Zoro #
- G223939597
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 48 in
- Height
- 35 in
- Size
- 24 in x 48 in
- Thickness
- 18 Gauge
- Undershelf Size
- 40.8 in x 16.8 in
- Assembled Product Dimensions
- 24 in W x 48 in L x 35 in H
- Width
- 24 in
Details
- NSF Listed
- Yes
- Undershelf
- Adjustable height
- Includes
- Undershelf
- Tabletop Material
- 430 Stainless Steel
- Item
- Stainless Steel Table
- Finish
- Stainless Steel
- Material
- Stainless Steel
- Tabletop Capacity
- 605 lbs
- Assembly kit
- Included
- Undershelf Capacity
- 450 lbs
- Standards
- NSF
- Color
- Stainless Steel
- Application
- Kitchen, Laundry, Garage
Description
The AmGood 24 in. x 48 in. Stainless Steel Work Table is designed for durability, efficiency, and professional performance in commercial and home environments. Constructed with an 18-gauge 430 stainless steel top and reinforced with a hat channel, this table provides exceptional strength and stability for heavy-duty use. The spacious work surface is ideal for food prep, equipment placement, and daily kitchen operations. A stainless steel undershelf adds valuable storage space, helping keep tools and supplies organized and within reach. Stainless steel legs and adjustable bullet feet ensure stability on uneven surfaces. NSF certified for food safety, this work table meets strict sanitation standards required for restaurants, commercial kitchens, and food prep environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.