Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in. x 48 in. Black Epoxy Wire Wall Mount Shelf

  • Mfr # AMG WRS-WALL BE-2448-Z

  • Zoro # G415622733


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Shelving Type
Wall Mount Shelf
Includes
(2) Brackets
Finish
Black epoxy plated
Wire Shelving Type
Open-wire design
Weight Capacity
300 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG WRS-WALL BE-2448-Z
Zoro #
G415622733
UPC #
-
Country of Origin
China

Dimensions

Width
24 in

Details

Shelving Type
Wall Mount Shelf
Includes
(2) Brackets
Finish
Black epoxy plated
Item
Wire Wall Shelf
Wire Shelving Type
Open-wire design
Weight Capacity
300 Lbs
Material
Carbon Steel
Color
Silver
Standards
NSF

Description

Maximize storage efficiency with this 24 in. x 48 in. Black Epoxy Wire Wall Mount Shelf, designed for commercial and residential use. Its black epoxy-plated wire construction provides excellent durability and corrosion resistance, while the open-wire design promotes airflow, keeping items dry and reducing dust buildup.With a 300 lb. evenly distributed weight capacity, this shelf is perfect for holding kitchen supplies, office equipment, tools, and more. The included 8 in. high black epoxy-plated wall brackets ensure a secure and stable installation, making it a reliable storage solution for any organized space.Applications:Restaurants & Commercial Kitchens - Ideal for storing dry ingredients, cookware, and utensils.Home Pantries & Kitchens - Organize canned goods, spices, and small appliances.Garages & Utility Rooms - Keep tools, cleaning supplies, and household essentials easily accessible.Retail & Warehouse Storage - Efficiently store or display lightweight merchandise.Offices & Workspaces - Keep office supplies, binders, and electronics neatly organized.


  • 24 in. x 48 in. size with a 300 lb. evenly distributed weight capacity for strong and reliable storage.
  • Heavy-Duty Construction – Black epoxy-plated wire shelf ensures durability and corrosion resistance.
  • 8 in. High Wall Brackets Included – Provides stable and secure mounting for long-term use.
  • Open-Wire Construction – Allows airflow to reduce dust buildup and prevent moisture retention.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.