Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in. x 48 in. Chrome Wire Wall Mount Shelf

  • Mfr # AMG WRS-WALL CH-2448-Z

  • Zoro # G415622719


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Wire Shelving Type
Open-wire design
Shelving Type
Wall Mount Shelf
Width
24 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG WRS-WALL CH-2448-Z
Zoro #
G415622719
UPC #
-
Country of Origin
China

Dimensions

Width
24 in

Details

Finish
Chrome plated
Wire Shelving Type
Open-wire design
Shelving Type
Wall Mount Shelf
Material
Carbon Steel
Color
Silver
Weight Capacity
300 Lbs
Item
Wire Wall Shelf
Standards
NSF
Includes
(2) Brackets

Description

Maximize storage efficiency with this 24 in. x 48 in. Chrome Wire Wall Mount Shelf, designed for commercial and residential use. Its chrome-plated wire construction provides excellent durability and corrosion resistance, while the open-wire design promotes airflow, keeping items dry and reducing dust buildup.With a 300 lb. evenly distributed weight capacity, this shelf is perfect for holding kitchen supplies, office equipment, tools, and more. The included 8 in. high chrome-plated wall brackets ensure a secure and stable installation, making it a reliable storage solution for any organized space.Applications:Restaurants & Commercial Kitchens - Ideal for storing dry ingredients, cookware, and utensils.Home Pantries & Kitchens - Organize canned goods, spices, and small appliances.Garages & Utility Rooms - Keep tools, cleaning supplies, and household essentials easily accessible.Retail & Warehouse Storage - Efficiently store or display lightweight merchandise.Offices & Workspaces - Keep office supplies, binders, and electronics neatly organized.


  • 24 in. x 48 in. size with a 300 lb. evenly distributed weight capacity for strong and reliable storage.
  • Heavy-Duty Construction – Chrome-plated wire shelf ensures durability and corrosion resistance.
  • 8 in. High Wall Brackets Included – Provides stable and secure mounting for long-term use.
  • Open-Wire Construction – Allows airflow to reduce dust buildup and prevent moisture retention.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.