Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in. x 48 in. Stainless Steel Work Table with 1.5 in. Backsplash

  • Mfr # WT-2448-BS-Z

  • Zoro # G712028108


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Length
48"
Frame Color
Silver
Frame Material
Stainless Steel
Backsplash Height
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT-2448-BS-Z
Zoro #
G712028108
UPC #
-
Country of Origin
China

Dimensions

Width
24"
Length
48"
Backsplash Height
1-1/2 in

Details

Item
Stainless Steel Table with Backsplash
Frame Color
Silver
Frame Material
Stainless Steel
Undershelf
Yes
Number of Legs
4
Includes Installation Hardware
Yes
Leg Material
Galvanized Steel
NSF Listed
Yes

Description

Stainless Steel Work Table With Backsplash and Galvanized Under Shelf, Common Applications: Food Prep Table For Commercial Kitchen, Kitchen Island, Counter Extension, Utility Bench for Shop, Professional Work Station, Garage Work Bench, Laundry Clothes Folding Table, Brewing Setup, Exam Table For Veterinarians, Butcher Shop, Product Specifications, Stainless steel work table surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet. 18 Gauge 430 Stainless Steel Top, Galvanized Adjustable bottom shelf, Adjustable feet to compensate for uneven floor, Adjustable under shelf-great for storage, Height: 35 in. NSF Certified, Sturdy & easy to setup, Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.