Shop AMGOOD
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in. x 60 in. x 35 in. Stainless Steel Enclosed Base Cabinet with Sliding Doors
- Mfr # AMG CABINET EDC-2460-Z
- Zoro # G022640052
product price:Â
$
949.99
/ea
Key Features
Height
35 in
Width
24 in
Color
Stainless Steel
Thickness
18 gauge
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG CABINET EDC-2460-Z
- Zoro #
- G022640052
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 35 in
- Width
- 24 in
- Thickness
- 18 gauge
- Length
- 60 in
Details
- Item
- Enclosed Door Cabinet
- Color
- Stainless Steel
- Material
- 430 Stainless Steel
- Standards
- NSF
- Finish
- Stainless Steel
- Includes
- Sliding Doors
Description
This 24 in. x 60 in. x 35 in. Stainless Steel Enclosed Base Cabinet is designed to provide durable storage and workspace in professional environments. Constructed from 18-gauge 430 stainless steel, the top, sides, back, and bottom deliver long-lasting performance and resistance to wear in commercial kitchens, workshops, and utility spaces. The adjustable intermediate shelf offers flexible organization, making it easy to store and access your equipment or supplies. The cabinet is equipped with smooth-gliding 20-gauge stainless steel sliding doors featuring. Heavy-duty adjustable feet ensure a stable setup, even on uneven surfaces. Whether you’re outfitting a restaurant, prep area, bakery, cafeteria, or garage workspace, this enclosed stainless steel cabinet provides a clean, professional storage solution built for everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.