24 in. x 96 in. Stainless Steel Equipment Stand

  • Mfr # AMG ES-2496

  • Zoro # G409577391


product price:  $467.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
24
Shelf Capacity
650 Lbs
Leg Material
Galvanized Steel
Color
Silver
Tabletop Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG ES-2496
Zoro #
G409577391
UPC #
810095252334
Country of Origin
China

Dimensions

Width
24
Thickness
18 Gauge
Height
24
Length
96
Base Legs Inside Dia.
1.5"

Details

Shelf Capacity
650 Lbs
Leg Material
Galvanized Steel
Item
Stainless Steel Equipment Stand
Color
Silver
Tabletop Material
Stainless Steel
Includes
Installation Hardware,Undershelf
Material
Stainless Steel
Standards
NSF
Capacity
725 Lbs
Number of Legs
6
Shelf Material
Galvanized Steel

Description

AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.