Shop AMGOOD
See all product information
Create Account
24in D x 72in L Stainless Steel Open Base Table, 3in Casters
- Mfr # AMG WT-2472-RCB-WHEELS-Z
- Zoro # G724158862
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Length
72 in
Application
Commercial Kitchen; Prep Table; Workbench; Garage; Utility Station
Base Type
Open Base
Standards
NSF Certified
Top Gauge
18 Gauge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WT-2472-RCB-WHEELS-Z
- Zoro #
- G724158862
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 72 in
- Size
- 24" x 72"
- Width
- 24 in
- Height
- 38 in
- Caster Size
- 3 in
Details
- Application
- Commercial Kitchen; Prep Table; Workbench; Garage; Utility Station
- Base Type
- Open Base
- Standards
- NSF Certified
- Top Gauge
- 18 Gauge
- Item
- Multi-Purpose Utility Table, Open Base
- Frame Material
- Galvanized Steel
- Edge Type
- Curved Edges
- Assembly Required
- Yes
- Capacity
- 580 Lbs
- Material
- Stainless Steel
- Includes
- 3 in. Casters
- Tabletop Material
- 430 Stainless Steel
- Color
- Silver
Description
This open base stainless steel work table with 3 in. casters is perfect for home or business use. Measuring 24 in. deep x 72 in. long x 38 in. high, it’s ideal as a workbench, prep table, or general-purpose surface. The open base design provides easy access to storage, and the casters make it easy to move around. Some assembly required. NSF certified, so it's safe to use in any food service environment. Made from durable 430 stainless steel for the top and supported by galvanized legs and cross bars, this table is built to handle heavy use. Whether you need extra workspace for a project or a prep area in the kitchen, this table gets the job done. Applications: Food prep table for commercial kitchens Kitchen island Counter extension Utility bench for the shop Professional workstation Garage workbench Laundry folding table Brewing setup Exam table for veterinarians Butcher shop Specifications: 18-gauge 430 stainless steel top with curved edges for safety Galvanized cross bars for stability Adjustable feet for uneven floors 3 in. casters for mobility Open base design for easy storage Dimensions: 24 in. deep x 72 in. long x 38 in. high NSF certified Heavy-duty and easy to set up
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.