
25 in. x 20 in. x 2 in. Stainless Steel Hood Filter, 6PK
Mfr # SSHF-2520-6PK-Z
Zoro # G014776110
product price:Â $122.99
/pk 6, $20.50/ea
Free Shipping & Returns
Key Features
Media Material
Stainless Steel
Nominal Width
25 in
Nominal Height
19 1/2 in
Media Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSHF-2520-6PK-Z
Zoro #
G014776110
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
25 in
Nominal Height
19 1/2 in
Details
Media Material
Stainless Steel
Media Color
Silver
Item
Hood Filter
Description
Commercial hood filter is made of premium 430 stainless steel which possesses advantages of corrosion resistance and rust protection.Designed with durability in mind, this hood filter is a long-lasting addition to your establishment.The stainless steel material is perfectly welded,exquisite workmanship,the edge of the outer frame is carefully polished, which is round and smooth and will not hurt hands.The design of the two side handles makes disassembly easier. Low maintenance cost and easy to clean.Hood filters trap grease, allowing it to flow down into your hood grease trap to prevent unsafe work conditions.An essential addition to any kitchen with a hood, this filter will keep your kitchen running safely and efficiently!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.