Zoro Homepage

3-1/8 Inch Total High Stainless Steel Leg Socket

  • Mfr # LEG SOCKET-Z

  • Zoro # G414776109


product price: $8.59
/ea

Key Features

Color
Silver
Height
3.125 in
Depth
3 1/8 in
Width
3 1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEG SOCKET-Z
Zoro #
G414776109
UPC #
-
Country of Origin
China

Dimensions

Height
3.125 in
Depth
3 1/8 in
Width
3 1/2 in

Details

Color
Silver
Material
Stainless Steel
Item
Leg Socket
Welded Mounting Plate
3.5 in x 3.5 in
Shape
Round
Set screw
Yes
Fits
1 5/8 in tubing

Description

Fits 1-5/8 Inch Tubing, 3-1/8 inch overall height. Furnished with welded 3-1/2-inch square mounting plate with four 5/16-inch-diameter mounting holes. Provided with locking set screw to ensure secure assembly.


  • •Fits 1-5/8 Inch Tubing, 3-1/8 inch overall height.
  • •Furnished with welded 3-1/2-inch square mounting plate with four 5/16-inch-diameter mounting holes.
  • •Provided with locking set screw to ensure secure assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.