Shop AMGOOD
See all product information
Create Account
30 in. Stainless Steel Wall Shelf (2 Pack) - 30 in. x 8.6 in. x 3.5 in., 2PK
- Mfr # AMG DFWS-0830-Z
- Zoro # G123943335
product price:Â
$
77.95
/pk of 2, $38.98/ea
Key Features
Material
Stainless Steel
Width
8.6 in
Gauge
18 ga
Includes
2 Wall-Mount Brackets
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG DFWS-0830-Z
- Zoro #
- G123943335
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Gauge
- 18 ga
- Includes
- 2 Wall-Mount Brackets
- Item
- Wall Shelf
- Standards
- NSF Certified
Dimensions
- Width
- 8.6 in
- Height
- 3.5 in
- Depth
- 30 in
Description
The AmGood 30 in. Stainless Steel Wall Shelf (2 Pack) provides a durable and space-saving storage solution for commercial kitchens, restaurants, and home use. Each shelf measures 30 in. x 8.6 in. with a 3.5 in. height, offering ample space for storing kitchen tools, ingredients, and equipment. Constructed from 18-gauge 430 stainless steel, these shelves are designed for strength, corrosion resistance, and long-term performance. The floating design creates a clean and professional appearance, while the included wall-mounted brackets ensure secure and stable installation. NSF certified for food safety, these shelves are ideal for maintaining organized, sanitary storage in any kitchen or workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.