
30 in. x 12 in. Stainless Steel Equipment Stand
Mfr # ES-3012-Z
Zoro # G314772843
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Material
Stainless Steel
Height
24 in
Capacity
410 Lbs
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES-3012-Z
Zoro #
G314772843
UPC #
-
Country of Origin
China
Dimensions
Width
30 in
Height
24 in
Length
18 in
Details
Item
Stainless Steel Equipment Stand
Material
Stainless Steel
Capacity
410 Lbs
Color
Silver
Stainless Steel Type
Type 430
Assembly Required
Yes
Backsplash
Yes, 2 in
Gauge
18 gauge
Undershelf Material
Galvanized Steel
Installation Hardware
Included
Undershelf Capacity
280 Lbs
NSF Listed
Yes
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 in. Upturn on 3 Sides To Protect Your Walls from Scratches Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and Equipment
- Length: 12 in. | Width: 30 in. | Height: 24 in.
- 18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.
- Upturn on 3 Sides To Protect Your Walls from Scratches and Liquid Waste. Top Reinforced With Welded-on Hat Channel. All Edges are Finished to Provide Safety to Staff and Equipment.
- Suitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.