Shop AMGOOD
See all product information
Create Account
30 in. x 12 in. Stainless Steel Work Table, Narrow Filler Table with 1.5 in. Backsplash for
- Mfr # AMG WT-3012-BS-Z
- Zoro # G523939563
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Finish
Stainless Steel
Top Thickness
18 Gauge
Material
Stainless Steel
Includes
Undershelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG WT-3012-BS-Z
- Zoro #
- G523939563
- UPC #
- -
- Country of Origin
- China
- Finish
- Stainless Steel
- Material
- Stainless Steel
- Includes
- Undershelf
- Item
- Stainless Steel Work Table with Backsplash
- Color
- Stainless Steel
- Application
- Kitchen, Laundry, Garage
- Tabletop Material
- 430 Stainless Steel
- Standards
- NSF
Dimensions
- Length
- 12 in
- Top Thickness
- 18 Gauge
- Size
- 30 in x 12 in
- Height
- 35 in
Description
The AmGood 30 in. x 12 in. Stainless Steel Work Table with Backsplash is a compact, heavy-duty solution designed for tight prep areas, narrow gaps, and utility applications in commercial kitchens, bars, food trucks, and workrooms. Its slim footprint makes it especially useful as a filler table, allowing you to turn unused space between equipment, walls, or appliances into functional workspace. A filler table is commonly used to bridge small gaps between equipment, provide landing space next to cooking or prep stations, or add surface area in layouts where full-size tables won’t fit. This makes it ideal for maximizing efficiency in crowded kitchens without disrupting workflow. The tabletop is constructed from 18-gauge 430 stainless steel and features a 1.5 in. rear edge upturn to help contain spills and protect surrounding surfaces during prep or cleaning. The smooth stainless steel surface is easy to wipe down and well suited for food prep, equipment staging, or general utility use. For added strength and storage, the table includes an 18-gauge galvanized undershelf reinforced with a hat channel, providing dependable support for supplies, small equipment, or ingredients. Galvanized legs with adjustable plastic bullet feet help keep the table level and stable, even on uneven floors. Built for everyday commercial use, this work table is NSF certified and shipped in secure carton box packaging to help ensure safe delivery and straightforward assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.