
30 in. x 18 in. Stainless Steel Table
Mfr # AMG WT-3018
Zoro # G108106205
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Width
30
Height
35
Load Capacity
490 Lbs
Top Thickness
18 Gauge
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG WT-3018
Zoro #
G108106205
UPC #
810095250347
Country of Origin
China
Dimensions
Width
30
Height
35
Top Thickness
18 Gauge
Length
18
Details
Load Capacity
490 Lbs
Item
Stainless Steel Table
Color
Silver
Shelf Capacity
330 Lbs
Tabletop Material
Stainless Steel
Shelving Material
Galvanized Steel
Material
Stainless Steel
Standards
NSF
Description
A Stainless Steel Utility Work Table is a great addition to any home or business It is perfect for a variety of tasks, including a workbench, prep table, or generalpurpose table The included bottom shelf provides additional storage space Some assembly is requiredNSF certification allows the table to be used in any food service environmentThe table is made with corrosion resistant 430 stainless steel top and galvanized legs and bottom shelf It's built to withstand heavy use and everyday wear and tear Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you coveredCommon ApplicationsFood Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel work table surface has curved edges for safety and comfort It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet18 Gauge 430 Stainless Steel TopGalvanized Adjustable bottom shelfAdjustable feet to compensate for uneven floorAdjustable under shelf great for storageHeight 35NSF CertifiedSturdy easy to setupHeavy Duty
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.