Zoro Homepage

30 in. x 30 in. Stainless Steel Flat Panel Backsplash

  • Mfr # FPB-3030-Z

  • Zoro # G816393836


product price: $51.85
/ea

Key Features

Thickness
22 Gauge
Shape
Square
Standards
NSF
Width
30 in
NSF Listed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPB-3030-Z
Zoro #
G816393836
UPC #
-
Country of Origin
China

Dimensions

Thickness
22 Gauge
Width
30 in
Length
30 in

Details

Item
Flat Panel Backsplash
Shape
Square
Standards
NSF
NSF Listed
Yes
Material
Stainless Steel

Description

Protect your kitchen walls with this 30 in. x 30 in. stainless steel flat panel backsplash, crafted from durable 22-gauge type 430 stainless steel with a sleek #3 finish. Designed for clean installations where no faucet or accessory holes are required, this flat panel offers a polished and professional appearance ideal for commercial kitchens, utility areas, or food prep stations.The panel is flat with no pre-drilled holes and mounts easily using standard screws mounting kit not included. It features 10mm pearl wool protective padding on both the top and bottom sides for safe shipping.


  • Made from 22-gauge type 430 stainless steel with a #3 finish for reliable wall protection and a clean, professional look.
  • Smooth Flat Design: Flat backsplash panel with no pre-drilled holesideal for custom installations or seamless wall coverage in commercial or residential kitchens.
  • Measures 30 in. x 30 in.; each panel is individually packed with 10mm pearl wool protection on top and bottom.30 in. x 30 in.; each panel is individually packed with 10mm pearl wool protection on top and bottom.
  • Mounts easily with screws (mounting kit not included), making it simple to add splash protection behind stoves, sinks, or prep tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.