Shop AMGOOD
See all product information
Create Account
30 in. x 36 in. Stainless Steel Work Table with 1.5 in. Backsplash, Metal Kitchen Food Prep Table
- Mfr # AMG WT-3036-BS-Z
- Zoro # G423939595
product price:
$
189.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Application
Kitchen, Laundry, Garage
Leg Material
Galvanized Steel
Length
36 in
Assembled Product Dimensions
30 in D x 36 in W x 35 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WT-3036-BS-Z
- Zoro #
- G423939595
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Assembled Product Dimensions
- 30 in D x 36 in W x 35 in H
- Height
- 35 in
- Size
- 30 in x 36 in
- Thickness
- 18 Gauge
- Undershelf Size
- 28.8 in x 22.8 in
Details
- Finish
- Stainless Steel
- Application
- Kitchen, Laundry, Garage
- Leg Material
- Galvanized Steel
- Includes
- Undershelf
- Undershelf Material
- Galvanized Steel
- NSF Listed
- Yes
- Item
- Stainless Steel Work Table with Backsplash
- Material
- Stainless Steel
- Assembly kit
- Included
- Standards
- NSF
- Basksplash
- 1.5 in rear backsplash
- Tabletop Material
- 430 Stainless Steel
- Undershelf Capacity
- 400 lbs
- Color
- Stainless Steel
Description
Stainless Steel Work Table with Backsplash and Galvanized Under Shelf Perfect for any workspace, this stainless steel work table is built to handle whatever you throw at it. Whether you're prepping meals in a commercial kitchen, setting up a brewing station, or organizing tools in your garage, this table is up to the task. The sturdy stainless steel top and adjustable galvanized undershelf provide the durability and flexibility you need for a wide range of applications. Ideal For: Commercial Kitchen Food Prep Kitchen Island Counter Extension Workshop Utility Bench Professional Work Station Garage Work Bench Laundry Folding Table Home Brewing Setup Veterinary Exam Table Butcher Shop Features: Rugged Construction: The 18-gauge 430 stainless steel top offers a tough, smooth surface that’s easy to clean and resists rust and corrosion-perfect for demanding environments. Adjustable Storage: The galvanized undershelf adjusts to fit your storage needs, making it easy to keep your workspace organized and efficient. Height & Stability: Standing at 35 inches, this table provides a comfortable working height, while the adjustable feet keep it stable on uneven floors. Safe Design: Smooth, rounded edges offer extra safety and comfort, reducing the risk of injury in busy areas. NSF Certified: This table is NSF certified, meeting strict public health standards. It’s manufactured to the highest standards for safety, durability, and quality. Easy to Assemble: Quick and easy to put together-no extra tools needed. Everything you need is included, and it ships flat to ensure it arrives in perfect condition. Plus, it’s packaged to prevent damage during shipping, so you can be confident it will arrive ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.