Shop AMGOOD
See all product information
Create Account
30 in. x 48 in. x 1.5 in. Solid Maple Butcher Block Countertop
- Mfr # AMG MWTT-3048T-Z
- Zoro # G923943313
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Application
Countertops, Prep Stations, Workbenches, Desks, Carts, DIY Tabletops
Width
48 in
Maintenance
Smooth, Easy-to-Clean Work Surface
Finish
Food-Grade Protective Coating
Thickness
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG MWTT-3048T-Z
- Zoro #
- G923943313
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Thickness
- 1.5 in
- Length
- 30 in
Details
- Application
- Countertops, Prep Stations, Workbenches, Desks, Carts, DIY Tabletops
- Maintenance
- Smooth, Easy-to-Clean Work Surface
- Finish
- Food-Grade Protective Coating
- Material
- Solid Maple Wood
- For Use With
- Carts, Cabinets, or Leg Frames
- Item
- Tabletop
- Color
- Natural Maple
Description
This 30 in. x 48 in. maple butcher block tabletop is designed to deliver strength, stability, and long-term performance across a wide range of applications. Built entirely from solid maple wood, the tabletop features a layered construction that enhances durability while maintaining a clean, natural appearance. To achieve its full 1.5 in. thickness, two 0.75 in. solid wood panels are laminated together. This construction method improves structural stability, helps resist deformation, and reduces the risk of cracking over time, making the surface well suited for everyday use in kitchens, workshops, offices, and custom furniture builds. The surface is finished with a food-grade protective coating, providing a smooth, easy-to-maintain work area suitable for food prep as well as general utility use. With its neutral maple tone and compact footprint, this tabletop integrates easily with carts, cabinets, or leg frames to create prep stations, workbenches, desks, or DIY tables tailored to your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.