Shop AMGOOD
See all product information
Create Account
30 in. x 60 in. All Stainless Steel Work Table, 35in. Height Commercial Prep Table with
- Mfr # AMG WTSS-3060-Z
- Zoro # G923939590
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Assembled Product Dimensions
30 in W x 60 in L x 35 in H
Thickness
18 Gauge
Material
Stainless Steel
Assembly kit
Included
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WTSS-3060-Z
- Zoro #
- G923939590
- UPC #
- -
- Country of Origin
- China
Dimensions
- Assembled Product Dimensions
- 30 in W x 60 in L x 35 in H
- Thickness
- 18 Gauge
- Width
- 30 in
- Size
- 30 in x 60 in
- Height
- 35 in
- Undershelf Size
- 40.8 in x 22.8 in
- Length
- 60 in
Details
- Material
- Stainless Steel
- Assembly kit
- Included
- Tabletop Material
- 430 Stainless Steel
- Application
- Kitchen, Laundry, Garage
- Item
- Stainless Steel Table
- Finish
- Stainless Steel
- Includes
- Undershelf
- Tabletop Capacity
- 690 lbs
- Undershelf
- Adjustable height
- NSF Listed
- Yes
- Undershelf Capacity
- 485 lbs
- Color
- Stainless Steel
- Standards
- NSF
Description
The AmGood 30 in. x 60 in. Stainless Steel Work Table is designed for durability, efficiency, and professional performance in commercial and home environments. Constructed with an 18-gauge 430 stainless steel top and reinforced with a hat channel, this table provides exceptional strength and stability for heavy-duty use. The spacious work surface is ideal for food prep, equipment placement, and daily kitchen operations. A stainless steel undershelf adds valuable storage space, helping keep tools and supplies organized and within reach. Stainless steel legs and adjustable bullet feet ensure stability on uneven surfaces. NSF certified for food safety, this work table meets strict sanitation standards required for restaurants, commercial kitchens, and food prep environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.