
30 in. x 72 in. Stainless Steel Equipment Stand
Mfr # AMG ES-3072
Zoro # G609577399
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF
Color
Silver
Thickness
18 Gauge
Tabletop Material
Stainless Steel
Shelf Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG ES-3072
Zoro #
G609577399
UPC #
810095252396
Country of Origin
China
Dimensions
Thickness
18 Gauge
Width
30
Height
24
Length
72
Base Legs Inside Dia.
1.5"
Details
Standards
NSF
Color
Silver
Tabletop Material
Stainless Steel
Shelf Material
Galvanized Steel
Number of Legs
6
Material
Stainless Steel
Capacity
945 Lbs
Leg Material
Galvanized Steel
Item
Stainless Steel Equipment Stand
Shelf Capacity
500 Lbs
Includes
Installation Hardware,Undershelf
Description
AmGood Stainless Steel Equipment Stand18 Gauge, T-430 Stainless Steel Top. Galvanized Under Shelf and Legs. Adjustable bullet feet.Features 2 Upturn on 3 Sides To Protect Your Walls from Scratches Liquid Waste. Top reinforced with welded-on hat channel. All Edges are Finished to Provide Safety to Staff and EquipmentSuitable For Commercial Kitchen Cooking Line Equipment, Slushy Machines, beverage dispensers, ice cream machines, etc. Heavy Duty Construction Allows for Many Years of Durable Use.All Equipment Stands are Packaged Shipped According To Industry's Best Practices to Ensure Damage-Free Flawless Delivery and Highest Level of Customer Satisfaction.NSF Certified.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.