30 in. x 72 in. Stainless Steel Table With Wheels

  • Mfr # AMG WT-3072-WHEELS

  • Zoro # G308446132


product price: $378.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel Type 430
Gauge
18 Gauge
Shelf Length
72
Shelf Width
30
Overall Height
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG WT-3072-WHEELS
Zoro #
G308446132
UPC #
810095250774
Country of Origin
China

Dimensions

Shelf Length
72
Shelf Width
30
Overall Height
38

Details

Item
Stainless Steel Work Table with Wheels
Material
Stainless Steel Type 430
Gauge
18 Gauge
Workbench/Table Surface Material
Stainless Steel
Color
Silver

Description

A Stainless Steel Utility Work Table with Wheels is a great addition to any home or business. It is perfect for a variety of tasks, including a workbench, prep table, or general-purpose table. The included bottom shelf provides additional storage space. Some assembly is required.NSF certification allows the table to be used in any food service environment.The table is made with corrosion resistant 430 stainless steel top and galvanized legs and bottom shelf. It's built to withstand heavy use and everyday wear and tear. Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you covered.Common Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsMobile stainless steel work table surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet.18 Gauge 430 Stainless Steel TopGalvanized Adjustable bottom shelfAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageIncludes a set of 4 casters for easy mobility. Two of which are lockingHeight: 35 + 3 CastersNSF CertifiedSturdy & easy to setupHeavy Duty


  • • This 30 in. Deep x 72 in. Long x 38 in. High heavy-duty industrial quality multi-purpose stainless steel utility table with casters is a great fit for a variety of commercial and residential applications such as commercial kitchens, garages, labs, laundry room, etc.
  • • The tabletop is made with corrossion resistant 18 gauge 430 stainless steel. The bottom shelf and the legs are made with galvanized steel.
  • • The table has a weight capacity of 600 lbs, evenly distributed.
  • • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • • Assemble and install with no effort. No additional tool or kit needed. Assembly instructions and everything you need is included. Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.