30 in. x 72 in. Stainless Steel Work Table with Built-in Left Prep Sink and Faucet
- Mfr # AMG WTWTPS-3072-L-F-Z
- Zoro # G423943349
product price:Â
$
1,299.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WTWTPS-3072-L-F-Z
- Zoro #
- G423943349
- UPC #
- -
- Country of Origin
- China
Description
The AmGood 72 in. Stainless Steel Work Table with Built-in Prep Sink is designed to maximize efficiency in commercial kitchens, prep stations, and utility areas. Featuring a spacious 30 in. x 72 in. work surface and an integrated left-side sink with a 20 in. x 16 in. x 12 in. bowl, this workstation provides ample space for food preparation, rinsing, and cleaning tasks in one compact setup. Constructed from durable 18-gauge type 304 stainless steel, the tabletop and sink offer superior corrosion resistance and easy maintenance. Two reinforced stainless steel hat channels add structural strength, while the undershelf provides additional storage space for supplies and equipment. The included faucet with 12 in. spout and drain basket allow for convenient setup and operation. Stainless steel legs with adjustable bullet feet ensure stability on uneven floors. NSF certified for food safety and sanitation compliance, this work table is ideal for restaurants, bakeries, catering operations, and commercial food prep environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.