30 in. x 96 in. Stainless Steel Table With Drawer
- Mfr # AMG WT-3096 + DRAWER-1520-Z
- Zoro # G324213435
product price:Â
$
482.99
/ea
Key Features
Drawer Mounting Type
Under-Mount
Color
Silver
Tabletop Capacity
915 lbs
Frame Material
Steel
Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WT-3096 + DRAWER-1520-Z
- Zoro #
- G324213435
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 96 in
- Width
- 30 in
- Size
- 30" x 96"
- Drawer Dimensions
- 20" x 15" x 5"
- Thickness
- 18 Gauge
- Height
- 35 in
Details
- Drawer Mounting Type
- Under-Mount
- Color
- Silver
- Tabletop Capacity
- 915 lbs
- Frame Material
- Steel
- Standards
- NSF
- Includes
- Drawer, Bottom Shelf
- Item
- Utility Table
- Material
- 430 Stainless Steel
- Undershelf Capacity
- 670 lbs
- Number of Shelves
- 1
- Tabletop Material
- 430 Stainless Steel
Description
A stainless steel utility table with a drawer is a great addition to any home or business. It is perfect for a variety of tasks, including a workbench, prep table, or general-purpose table. The included bottom shelf and a drawer provide additional storage space. NSF certification allows the table to be used in any food service environment. The table top and drawer are made with corrosion corrosion-resistant 430 stainless steel. The legs and bottom shelf are galvanized. It's built to withstand heavy use and everyday wear and tear. Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you covered. Common Applications: -Food Prep Table For Commercial Kitchen -Kitchen Island -Counter Extension -Utility Bench for Shop -Professional Work Station -Garage Work Bench -Laundry Clothes Folding Table -Brewing Setup -Exam Table For Veterinarians -Butcher Shop Product Specifications The stainless steel work table surface has curved edges for safety and comfort. It incorporates a stainless steel drawer, a heavy-duty adjustable galvanized bottom shelf, and leveling feet. -30 in. x 96 in. 18 Gauge 430 Stainless Steel Top -20 in. x 15 in. x 5 in. drawer -Galvanized Adjustable bottom shelf -Adjustable feet to compensate for uneven floor -NSF Certified -Sturdy & easy to put together -Heavy Duty * The drawer is shipped in a separate box. To install the drawer, drill through the table's hat channels and secure the drawer with screws.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.