30in D x 36in L Stainless Steel Table, Three Undershelves
- Mfr # AMG WT-3036-3SH-Z
- Zoro # G624158849
product price:
$
259.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF
Height
35 in
Size
30" x 36"
Length
36 in
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG WT-3036-3SH-Z
- Zoro #
- G624158849
- UPC #
- -
- Country of Origin
- China
- Standards
- NSF
- Assembly Required
- Yes
- Edge Type
- Curved Edges
- Material
- Stainless Steel
- Tabletop Material
- 430 Stainless Steel
- Frame Material
- Galvanized Steel
- Shelf Adjustable
- Yes
- Capacity
- 625 Lbs / 440 Lbs
- Shelf Capacity
- 440 lbs
- Number of Shelves
- 3
- Includes
- 3 Adjustable Undershelves
- Top Gauge
- 18 Gauge
- Color
- Silver
- Item
- Multi-Purpose Utility Table
Dimensions
- Height
- 35 in
- Size
- 30" x 36"
- Length
- 36 in
- Width
- 30 in
Description
AmGood 30 in. Deep x 36 in. Long x 35 in. High Stainless Steel Table With Three Undershelves This Stainless Work Table has a weight capacity of 625 Lbs, evenly distributed. Each of the three bottom shelves has a capacity of 440 Lbs, evenly distributed. AmGood Stainless Steel Utility Work Table is a great addition to any home or business. It serves perfectly for a variety of tasks, such as functioning as a workbench, prep table, or general-purpose utility table. Moreover, the included three bottom shelves offer additional storage space. Some assembly is required. The table is made with an 18-gauge, corrosion-resistant 430 stainless steel top and galvanized legs and bottom shelves. It's built to withstand heavy use and everyday wear and tear. Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you covered. NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Common Applications: Food Prep Table For Commercial Kitchen Kitchen Island Counter Extension Utility Bench for Shop Professional Work Station Garage Work Bench Laundry Clothes Folding Table Brewing Setup Exam Table For Veterinarians Butcher Shop Product Specifications: Stainless steel work table surface has curved edges for safety and comfort. It incorporates three heavy-duty adjustable galvanized bottom shelves and leveling feet. 18 Gauge 430 Stainless Steel Top Three Galvanized Adjustable Bottom Shelves Adjustable feet to compensate for uneven floor Height: 35 in. NSF Certified Sturdy & easy to set up Heavy Duty Assemble and install with no effort. No additional tool or kit needed. Assembly instructions and everything you need are included. Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.