Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 in. x 30 in. x 1.5 in. Washing Machine Drain Pan

  • Mfr # DP-3230-Z

  • Zoro # G015559859


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
32 in.
Standards
NSF
Width
30 in.
Depth
1.5 in.
Material
430 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-3230-Z
Zoro #
G015559859
UPC #
-
Country of Origin
China

Dimensions

Length
32 in.
Width
30 in.
Depth
1.5 in.
Size
30 x 32 x 1.5 inches
Thickness
18 Gauge

Details

Standards
NSF
Material
430 Stainless Steel
Color
Stainless Steel
Finish
Polished
Application
Kitchen, bar, food service environments, laundry service

Description

Protect your floors from potential water leaks with the AmGood 18-Gauge 304 Stainless Steel Washing Machine Drip Pan. Measuring 32 in. x 30 in. x 1.5 in., this high-quality drip pan is designed to catch and contain any spills or leaks from your washing machine, helping to prevent water damage in your laundry area. Made from durable 304 stainless steel, it resists rust and corrosion for long-lasting use. A built-in drain hole and plastic hose adapter make it easy to manage drainage, providing extra peace of mind for your laundry setup.


  • Durable 18-Gauge Stainless Steel: Constructed from 304 stainless steel, this drip pan is built to withstand daily use and prevent rust, providing a reliable solution for washing machine leaks.
  • Spacious Coverage: Measuring 32 in. x 30 in. x 1.5 in., this pan fits most washing machines, capturing any leaks or spills to help protect your floors from water damage.
  • Built-In Drain Hole with Hose Adapter: Includes a convenient drain hole and plastic hose adapter, allowing for easy and efficient water drainage.
  • Protects Laundry Room Floors: Ideal for safeguarding laundry areas from accidental water leaks, giving you peace of mind and added protection for your home.
  • Easy to Clean & Maintain: The smooth stainless steel surface is easy to wipe down, ensuring the drip pan stays in top condition for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.