Shop AMGOOD
See all product information
Create Account
34 in. Long x 18 in. Wide Stainless Steel Dining Cart-3 Shelf Heavy Duty Utility Cart on Wheels
- Mfr # AMG RP3-2 CART
- Zoro # G609291868
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Swivel
Color
Metal
Type
Stainless Steel Type 430
Material
Stainless Steel
Shelf Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG RP3-2 CART
- Zoro #
- G609291868
- UPC #
- 810095253904
- Country of Origin
- China
- Item
- Utility Cart
- Caster Type
- Swivel
- Color
- Metal
- Type
- Stainless Steel Type 430
- Material
- Stainless Steel
- Shelf Material
- Stainless Steel
- Number of Shelves
- 3
- Standards
- NSF
Dimensions
- Overall Length
- 34"
- Gauge Thickness
- 21 Gauge
- Overall Width
- 18"
- Overall Height
- 35"
Description
Made with heavy gauge stainless steel, the cart features two handles which allows the cart to be easily moved as needed, 3 shelves with raised edges to maximize available storage space and to prevent items from falling off, and 4 quiet and easy rolling casters with safety brakes to ensure that the cart can be both: easily mobile or stay securely in place.Ideal for use in industrial, commercial or home environments. This utility cart is perfect to transport supplies in any food service establishment, warehouse, office or home.Premium quality heavy duty construction allows for many years of durable Use. Attractive contemporary design. Easy assemble, clean and maintain.All carts are packaged shipped according to industry's best practices to ensure damage-free flawless delivery and Highest level of customer satisfaction.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.