Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in. Wall-Mounted Stainless Steel Single-Line Pot Rack

  • Mfr # AMG SPR-36-Z

  • Zoro # G715502896


product price: $49.45
/ea

Key Features

Length
36 in.
Features
Includes ‎double pring hooks
Size
8 in. D x 36 in. W x 2 in. H
Includes
‎double pring hooks
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG SPR-36-Z
Zoro #
G715502896
UPC #
-
Country of Origin
China

Dimensions

Length
36 in.
Size
8 in. D x 36 in. W x 2 in. H
Width
8 in.
Overall length
40.7 in.
Thickness
18 Gauge
Overall Length
40.8 in.

Details

Features
Includes ‎double pring hooks
Includes
‎double pring hooks
Color
Stainless Steel
Material
430 Stainless Steel
Capacity
55 Lbs
Finish Type
‎Polished
Special Feature
Heavy Duty
Room Type
‎Restaurant, Kitchen
Mounting Type
‎Wall Mount
Standards
NSF
Shelf Type
Single-Line Pot Rack
Finish
Polished
Stainless Steel Type
430 Stainless Steel
Application
Kitchen, bar, food service environments
Brackets
2 brackets, 2 in. L each

Description

This AmGood 36 in. Wall-Mounted Pot Rack is an efficient storage solution designed to keep your kitchen organized and cookware within easy reach. Built from durable 430 stainless steel, this single-line pot rack measures 8 in. x 36 in., making it ideal for maximizing space in compact or busy kitchen environments. The sturdy steel bar provides dependable support, while the three included double-prong stainless steel hooks offer versatile hanging options for pots, pans, and utensils.This wall-mounted design helps reduce countertop clutter, making it a practical choice for commercial kitchens, restaurants, or home kitchens where space and organization are key. With convenient carton box packing, its ready for a straightforward installation, transforming your kitchen into an organized, efficient workspace.


  • The 36 in. single-line pot rack measures 8 in. x 36 in., offering a space-saving solution ideal for busy kitchen environments and small spaces.
  • Durable Stainless Steel Construction: Made from high-quality 430 stainless steel, this wall-mounted pot rack is built to withstand daily use in commercial kitchens, restaurants, and home kitchens alike.
  • Includes Double-Prong Hooks: Comes with three double-prong stainless steel hooks, providing versatile hanging options for pots, pans, and other kitchen utensils.
  • Efficient Organization: Helps reduce countertop clutter by keeping cookware within easy reach, making it practical for kitchens where space and organization are key.
  • NSF Certified to meet the highest public health and safety standards, making it a reliable choice for commercial bar and professional environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.