36 in. x 18 in. Stainless Steel Underbar Drainboard
- Mfr # AMG UD-1836-Z
- Zoro # G615718120
Key Features
Specifications
Product Information
- MFR #
- AMG UD-1836-Z
- Zoro #
- G615718120
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 20 ga
- Width
- 36 in
- Strainer Dia.
- 1.5 in
- Length
- 18 in
- Height
- 33 in
Details
- Material
- Stainless Steel
- Standards
- NSF
- Leg Material
- Galvanized Steel
- Drain Material
- Brass
- Application
- Bar areas
- Color
- Stainless
- Drain Type
- IPS
- Backsplash
- 3 in
- Gauge
- 20 Gauge
- Drainboard surface material
- 304 Stainless Steel
- Item
- Underbar Drainboard
Description
The AmGood NSF Certified Stainless Steel Underbar Drainboard is an essential addition to any bar, restaurant, or caf, offering a durable and efficient workspace for drying and organizing glassware and utensils. With its spacious 18.5 in. x 36 in. surface and a 3 in. backsplash, it ensures cleanliness and protection for your walls and surrounding areas.Constructed from 20-gauge 304 stainless steel, this drainboard provides exceptional corrosion resistance and durability, making it ideal for high-traffic commercial environments. The corrugated top, sides, front, and back ensure efficient water drainage and easy cleaning. An added 9.5 in. high stainless steel apron further enhances its rugged design.The galvanized legs with adjustable plastic bullet feet and H-shaped leg bracing deliver superior stability, even on uneven surfaces. Featuring a 1 in. IPS drain for effective water management, this drainboard is as practical as it is robust. Certified by NSF, it meets the highest standards for food safety and sanitation, ensuring its a reliable solution for your underbar needs.
- Spacious and Functional Design: Offers a large 18.5 in. x 36 in. corrugated top with a 3 in. backsplash, perfect for organizing and drying glassware while protecting walls from splashes.
- Stable and Adjustable Base: Galvanized legs with H-shaped bracing and adjustable plastic bullet feet provide unmatched stability on uneven floors.
- Efficient Water Drainage: Includes a 1 in. IPS drain for quick and hassle-free water management and cleanup.
- Ready to Use and Built to Last: Ships in protective carton box packaging for flawless delivery and easy installation.
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.