36 in. x 60 in. Stainless Steel Table, Metal Utility Kitchen Prep Work Table, NSF
- Mfr # AMG WT-3660-Z
- Zoro # G723939561
product price:
$
449.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Height
35 in
Leg Material
Galvanized Steel
Undershelf Capacity
570 lbs
Undershelf Size
52.8 in x 28.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG WT-3660-Z
- Zoro #
- G723939561
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 35 in
- Undershelf Size
- 52.8 in x 28.8 in
- Size
- 36 in x 60 in
- Length
- 60 in
- Assembled Product Dimensions
- 36 in W x 60 in L x 35 in H
- Thickness
- 18 Gauge
Details
- Finish
- Stainless Steel
- Leg Material
- Galvanized Steel
- Undershelf Capacity
- 570 lbs
- Color
- Stainless Steel
- Includes
- Undershelf
- Tabletop Capacity
- 800 lbs
- Item
- Stainless Steel Table
- Undershelf Material
- Galvanized Steel
- Bullet feet
- Adjustable for stability on uneven floors
- Material
- Stainless Steel
- Tabletop Material
- 430 Stainless Steel
- Standards
- NSF
- Application
- Kitchen, Laundry, Garage
- NSF Listed
- Yes
Description
AmGood 36 in. deep x 60 in. long x 35 in. high stainless steel table This Stainless Work Table has a weight capacity of 800 Lbs, evenly distributed. The bottom shelf has a capacity of 570 Lbs, evenly distributed. AmGood Stainless Steel Utility Work Table is a great addition to any home or business. It serves perfectly for a variety of tasks, such as functioning as a workbench, prep table, or general-purpose utility table. Moreover, the included bottom shelf offers additional storage space. Some assembly is required. The table is made with 18 gauge corrosion resistant 430 stainless steel top and galvanised legs and bottom shelf. It's built to withstand heavy use and everyday wear and tear. Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you covered. NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Common Applications: ? Food Prep Table For Commercial Kitchen ? Kitchen Island ? Counter Extension ? Utility Bench for Shop ? Professional Work Station ? Garage Work Bench ? Laundry Clothes Folding Table ? Brewing Setup ? Exam Table For Veterinarians ? Butcher Shop Product Specifications: Stainless steel work table surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet. ? 18 Gauge 430 Stainless Steel Top ? Galvanized Adjustable bottom shelf ? Adjustable feet to compensate for uneven floor ? Adjustable under shelf-great for storage ? Height: 35 in. ? NSF Certified ? Sturdy & easy to setup ? Heavy Duty Assemble and install with no effort. No additional tool or kit needed. Assembly instructions and everything you need is included. Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.