Zoro Homepage

36 in. x 96 in. Stainless Steel Table

  • Mfr # WT-3696-Z

  • Zoro # G714802492


product price: $411.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Shelf Material
Galvanized Steel
Width
36 in
Thickness
18 Gauge
Material
430 Stainless Steel
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-3696-Z
Zoro #
G714802492
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Thickness
18 Gauge
Height
35 in
Length
96 in

Details

Shelf Material
Galvanized Steel
Item
Work Table
Material
430 Stainless Steel
Includes
Instalation hardware
Standards
NSF
Capacity
980 lbs / 705 lbs
Undershelf
Regulated height
Features
With Undershelf

Description

AmGood 36 in. deep x 96 in. long x 35 in. high stainless steel table


This Stainless Work Table has a weight capacity of 980 Lbs, evenly distributed. The bottom shelf has a capacity of 705 Lbs, evenly distributed.


AmGood Stainless Steel Utility Work Table is a great addition to any home or business. It serves perfectly for a variety of tasks, such as functioning as a workbench, prep table, or general-purpose utility table. Moreover, the included bottom shelf offers additional storage space. Some assembly is required.


The table is made with 18 gauge corrosion resistant 430 stainless steel top and galvanized legs and bottom shelf. It's built to withstand heavy use and everyday wear and tear. Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you covered.


NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.


Common Applications:


Food Prep Table For Commercial Kitchen
Kitchen Island
Counter Extension
Utility Bench for Shop
Professional Work Station
Garage Work Bench
Laundry Clothes Folding Table
Brewing Setup
Exam Table For Veterinarians
Butcher Shop


Product Specifications:


Stainless steel work table surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet.


18 Gauge 430 Stainless Steel Top
Galvanized Adjustable bottom shelf
Adjustable feet to compensate for uneven floor
Adjustable under shelf-great for storage
Height: 35 in.
NSF Certified
Sturdy & easy to setup
Heavy Duty


Assemble and install with no effort. No additional tool or kit needed. Assembly instructions and everything you need is included. Ships knocked down. All products are packaged & shipped according to the industry best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.