Zoro Homepage

3in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK

  • Mfr # AMG 3CASTERS

  • Zoro # G309237456


product price: $47.45
/pk 4, $11.86/ea

Key Features

Wheel/Tread Material
Polyurethane
Stem Length
4"
Color
Metal, Black
Height
7"
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG 3CASTERS
Zoro #
G309237456
UPC #
810095252440
Country of Origin
China

Dimensions

Stem Length
4"
Height
7"
Width
2"

Details

Item
Casters for Stainless Steel Work Table
Wheel/Tread Material
Polyurethane
Color
Metal, Black
Standards
NSF
Material
Rubber, Steel

Description

Work Table Expanding Stem Caster 3 in. Wheel with Brake New (4 Wheels Included); 2 with brakes, 2 without brakes, Compatible with many work tables and equipment stands.


  • • 2 with brakes, 2 without brakes
  • • Durable enough for heavy-duty use
  • • Compatible with many work tables and equipment stands
  • • 3 in. in Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.