41 in. x 23.5 in. Stainless steel Two Compartment Sink with 18 in. x 18 in. Bowls
- Mfr # SINK S2C-181812-Z
- Zoro # G914772816
Specifications
Product Information
- MFR #
- SINK S2C-181812-Z
- Zoro #
- G914772816
- UPC #
- -
- Country of Origin
- China
Description
The sink is made with high-quality 18 gauge, type 304 stainless steel. Rust and corrosion resistant. Galvanized Legs with adjustable plastic bullet feet. Includes 2 drains basket. NSF Certified for Food Service Application.18 in. x 18 in. x 12 in. bowlsPre-punched holes for 8 in. center faucet. Backsplash and rolled edges prevent splashes and overflow.Easy to Install. Premium Packaging to Ensure Safe Shipping.Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc. Perfect for light-duty applications that don't require an expensive heavy-duty sink.
- •The sink is made with high-quality 18 gauge, type 304 stainless steel. Rust and corrosion resistant. Galvanized Legs with adjustable plastic bullet feet. Includes 2 drain basket. NSF Certified for Food Service Application.
- •18 in. x 18 in. x 12 in. bowls
- •Pre-punched holes for 8 in. center faucet. Backsplash and rolled edges prevent splashes and overflow.
- •Easy to Install. Premium Packaging to Ensure Safe Shipping.
- •Heavy Duty Construction Allows for Many Years of Durable Use in Various Commercial & Domestic Applications Such as Restaurant, Bakery, Bar, Laundry Room, Garage, etc. Perfect for light-duty applications that don't require an expensive heavy-duty sink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.